MECALINE 840773 MALE ELBOW NSF 4-M5
SWIVEL MALE PARALLEL ELBOW PUSH-IN FITTING WITH FKM SEAL - NSF
See technical informationSee documentsReferences
Mecaline:840773
Rubix:216A1799
EAN:3660338061127


Technical specifications
| Type of threading | cylindrical |
|---|---|
| Connection 1 | m5 |
| Connection 2 | 4 |
Documents
Product details : MECALINE 840773 MALE ELBOW NSF 4-M5
Material: Nickel-plated brass for food application. Gasket: FKM food. NSF 169 certified. It is ideal for direct contact with food fluids.
Pressure: -0.99 Bar - 20 Bar. Temperature: -15°C + 190°C.
Pressure: -0.99 Bar - 20 Bar. Temperature: -15°C + 190°C.
Technical specifications
Attributes
| Type of threading | cylindrical |
|---|---|
| Connection 1 | m5 |
| Connection 2 | 4 |
| Material | nickel-plated brass |
Show UNSPSC/ECL@SS
£ 4.42 excl. VAT
/ Each
£ 5.30 incl. VAT
- In stock: Next day delivery