• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Machine tools(185)
  • Hoisting, lifting and pulling equipment(715)
  • Trolleys(1,985)
  • Power generator(5)
  • Cleaning(549)
  • Ladders(495)
  • Heating, ventilation, dehumidification, cooling(63)
  • Storage(6,434)
See Equipment
  • Shelving / Racks / Storage bins(654)
  • Industrial furniture(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Workbench for workshop
Q16921504.16 VERSO ADJ HEIGHT BENCH 30MM MULTIPLEX WOOD WORKTOP

Q16921504.16 VERSO ADJ HEIGHT BENCH 30MM MULTIPLEX WOOD WORKTOP


Workbench for workshop Bott

References
bott:Q16921504.16
rubix:387A4160
manufacturer :Q16921504.16
brand logo
brand logo

Product details
Technical specifications

Product details : Q16921504.16 VERSO ADJ HEIGHT BENCH 30MM MULTIPLEX WOOD WORKTOP


Technical specifications


Attributes
No attributes to display for this product
£ 350.00 excl. VAT
/ Each
£ 420.00 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

BOTT 16921914.19 PEDESTAL BNCH 1500X600X930 + LINO WTOP & 7 DRAWBOTT BENCH CABINET 2000 X 600 X 930MM 16921964.11BOTT 16922802.24 VERSO MOB WELDED BENCH 1000X600X910+STEEL WORKTOPBOTT 41002036.77V CUBIO STORAGE BENCH (LINO)SPARTEX SLF9210605LX F/TOP w/station+1DRAW &CUPBD 920.1000 L/GRY BLUFACOM 2250 MAINTENANCE WORKBENCH 750 X 40M WOODEN WORKTOP 2MSPARTEX SJ841275SKXX HEAVY DUTY WORKBENCH 840X1200X750 DARK GREYBOTT 41002075.77V CUBIO STORAGE BENCH (LINO)SPARTEX SQ841290GLXX SQ TUBE WORKBENCH 840.1200.900 L/GreyBOTT 41003532.77V CUBIO FRAMEWORK BENCH (LINO)BOTT 41002130.16V CUBIO KWR-2078-1.5 MOBILE STORAGE BENCHBOTT 41002058.24V CUBIO STORAGE BENCH 2078-1.4 WITH MPX WORKTOPSEALEY AP1560SS STAINLESS STEEL WORKBENCH 1.5MSPARTEX SQ841260LLXX ESD SQ TUBE WORKBENCH 840X1200X600 L/GreyBOTT VERSO 1500 X 700 X 930 PEDESTAL BENCH MPLEX 16921905.11

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories