References
Facom:R.151B
Rubix:2583949
EAN:3662424073267

Product details : FACOM R.151B 1/4 DRIVE ROUND HEAD REVERSIBLE RATCHET
- 72-tooth mechanism for 5° degree recovery..
- Rotating cap reverses..
- Single-material elastomer handle: high resistance to abrasion and the most severe workshop solvents: SP95, SP98, diesel, acetone, brake fluid, Skydrol, Jet Oil, kerosene.
.
Facom technical specifications..
d (mm): 25..
d1 (mm): 21..
H (mm): 25..
L (mm): 120..
L1 (mm): 108..
Weight in grams (g): 100
- Rotating cap reverses..
- Single-material elastomer handle: high resistance to abrasion and the most severe workshop solvents: SP95, SP98, diesel, acetone, brake fluid, Skydrol, Jet Oil, kerosene.
.
Facom technical specifications..
d (mm): 25..
d1 (mm): 21..
H (mm): 25..
L (mm): 120..
L1 (mm): 108..
Weight in grams (g): 100
Technical specifications
Attributes
| Square drive adapter | 1/4 '' |
|---|---|
| Length | 121.2 mm |
| Diameter | 24.5 mm |
| Finishing | chromed |
| Weight | 75 g |
Show UNSPSC/ECL@SS
£ 44.00 excl. VAT
/ Each
£ 52.80 incl. VAT
- Delivery usually within ( 14 ) days
