BAHCO 6950SL RATCHET 1/4 SLIM HEAD 72T
1/4" Slim Head Reversible Ratchets with 72 Teeth and 5° Action Angle
See technical informationReferences
Bahco:6950SL
Rubix:2524060
EAN:7314150197668

Product details : BAHCO 6950SL RATCHET 1/4 SLIM HEAD 72T
Strengths
Comfortable two-component handle giving an excellent grip|Quick-release function for easy and safe operation|The socket that is safely attached during work is quickly released at the press of a button|Quick, easy direction change lever on wrench head|72 teeth / 5° action angle for outstanding strength and accessibility
Technical specifications
Attributes
| Logistic Weight | 90 g |
|---|---|
| Square drive adapter | 1/4 '' |
| Length | 119 mm |
Show UNSPSC/ECL@SS
£ 50.21 excl. VAT
/ Each
£ 60.25 incl. VAT
- Delivery usually within ( 14 ) days
