"WERA 003600 8000C RATCHET 1/2"" DRIVE/277MM ZYKLOP"


8000 C Zyklop Speed Ratchet

References
wera:05003600001
rubix:80138137
ean:4013288121882
brand logo
brand logo
Technical specifications
Square drive adapter1/2 ''
Length277 mm
See all Specifications

Product details : "WERA 003600 8000C RATCHET 1/2"" DRIVE/277MM ZYKLOP"


The 72 fine-pitched teeth enable a low return angle of only 5°. The ratchet head pivots freely and can be locked into any position by using the slide switch that is positioned on either side. It is even possible to work conveniently in very confined and difficult-to-access areas with enhanced hand clearance. The predefined locking positions at 0°, 15° and 90°, both to the right and left, ensure safe working without any slipping of the ratchet head. The ratchet can be used as a conventional screwdriver in the 0° position by attaching an adaptor and a bit. The flywheel design ensures rapid screwdriving. The rotation-symmetric construction of the kraftform handle and the free-turning sleeve support rapid twisting. The outstanding design of the kraftform handle fits perfectly into the hand preventing hand injuries such as blisters and calluses.

Strengths

Combines five different types of a ratchet in one
Flywheel design and easy-to-grip free-turning sleeve for very high working speeds
Freely pivoting ratchet head, push button release and left/right switchover
Fine-tooth design allows a small return angle of 5°

Technical specifications


Attributes
Square drive adapter1/2 ''
Length277 mm
Weight723 g
Show UNSPSC/ECL@SS
£ 71.83 excl. VAT
/ Each
£ 86.20 incl. VAT
  • Usually arrives within 14 working days