Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Linear Rail & Guides
(601)
Ballscrews
(14)
Shaft/roller guides
(321)
Modules/Systems
(13)
See Linear technology
< Back
Rubix Categories
Mechanical Power Transmission
Linear technology
Linear Rail & Guides
Profile rail guides
Roller/Ball guide block
INA KWSE25-V1-G3 LINEAR BEARING KWSE 25 G3 V1
INA KWSE25-V1-G3 LINEAR BEARING KWSE 25 G3 V1
Standard Carriage
References
ina:
KWSE25-V1-G3
rubix:
106A4079
manufacturer :
0007595700240
ean:
4054362948353
Technical specifications
Precision
G3
Width
70
mm
Length
81.8
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : INA KWSE25-V1-G3 LINEAR BEARING KWSE 25 G3 V1
Ball row pads
Technical specifications
Attributes
Logistic Weight
628
g
Precision
G3
Width
70
mm
Length
81.8
mm
Height on rail
36
mm
Model
KWSE25
Material
Steel
Design size
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
119.74
excl. VAT
/
Each
£
143.69
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
INA KWVE25-B-V1-G4 RECIRCULATING BALL BEARING CARRIAGE
NSK NAS15ALZ LINEAR CARRIAGE
INA KWVE25-WL-V2-G3 RECIRCULATING BALL BEARING CARRIAGE
INA LINEAR CARRIAGE KWVE20-B-ES-V1-G4
INA KWVE15-B-S-V1-G4 CARRIAGE-USE RAIL 197476240250
INA KWVE30-B-L-V1-G4 RECIRCULATING BALL BEARING CARRIAGE
INA RWU25-E-HL-V3-G2 RECIRCULATING ROLLER BEARING CARRIAGE
INA KWSE20-V1-G3 LINEAR CARRIAGE KWSE 20 G3 V1
NSK PAU15ALS LINEAR GUIDE
INA KWVE45-B-S-V1-G3 CARRIAGE-USE RAIL 200715310240
INA KWVE30-B-SN-V1-G3 LINEAR CARRIAGE 199810070240
INA KWVE30-B-SNL-V1-G3 LINEAR CARRIAGE 199950830240
INA KWVE30-B-EC-V1-G3 CARRIAGE-USE RAIL 200283500240
BOSHREX LINEAR BEARING R165121420
INA KWVE55-B-L-V1-G3 LINEAR CARRIAGE 195823820240