Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Linear Rail & Guides
(601)
Ballscrews
(14)
Shaft/roller guides
(321)
Modules/Systems
(13)
See Linear technology
< Back
Rubix Categories
Mechanical Power Transmission
Linear technology
Linear Rail & Guides
Profile rail guides
Roller/Ball guide block
INA KWVE20-B-V1-G4 LINEAR KWVE20BG4V1 BEARING
INA KWVE20-B-V1-G4 LINEAR KWVE20BG4V1 BEARING
Standard Carriage
References
ina:
KWVE20-B-V1-G4
rubix:
200A8416
manufacturer :
0124487610250
ean:
4054362976578
Technical specifications
Precision
G4
Width
63
mm
Length
71.4
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : INA KWVE20-B-V1-G4 LINEAR KWVE20BG4V1 BEARING
Ball row pads
Technical specifications
Attributes
Logistic Weight
465
g
Precision
G4
Width
63
mm
Length
71.4
mm
Height on rail
30
mm
Model
KWVE20
Material
Steel
Design size
20
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
73.68
excl. VAT
/
Each
£
88.42
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
INA CARRIAGE-USEINA RAIL KWVE 25 WL G3 V1
INA CARRIAGE-USEINA RAIL KWVE25-B-ES-G3-V1
INA KWVE35-B-L-V1-G3 LINEAR CARRIAGE KWVE 35 B L G3 V1
NSK NAH45ANZ LINEAR BEARING
NSK NAH20GMZ-K LINEAR CARRIAGE
INA KWVE25-B-L-V1-G3 LINEAR BLOCK KWVE 25 B L G3 V1
INS LINEAR CARRIAGE BEARING KWVE15BSG3V2
INA KWVE20-B-V1-G2 RECIRCULATING BALL BEARING CARRIAGE
INA KWVE25-B-NL-V1-G3 LINEAR CARRIAGE KWVE 25 B NL G3 V1
INA KWVE30-B-L-V0-G4 RECIRCULATING BALL BEARING CARRIAGE
INA KWVE30-B-L-V1-G3 LINEAR CARRIAGE KWVE30BLG3V1
INA KWVE45-B-HL-V1-G3 LINEAR CARRIAGE 200996570240
INA KWVE25-B-L-V1-G4 RECIRCULATING BALL BEARING CARRIAGE
INA KWVE25-B-S-V1-G4 LINEAR BEARING GUIDE
NSK NAH25ANH LINEAR BEARING