INA KWVE35-B-SNL-V1-G3 LINEAR BEARING 200516970240
Ball Bearing Carriage
See technical informationSee documentsReferences
INA:KWVE35-B-SNL-V1-G3
Rubix:229A4466
Manufacturer :0200516970240
EAN:4054366340146

Documents
Product details : INA KWVE35-B-SNL-V1-G3 LINEAR BEARING 200516970240
Ball row pads
Technical specifications
Attributes
| Logistic Weight | 1778 g |
|---|---|
| Preload | v1 |
| Width | 70 mm |
| Length | 145 mm |
| Height on rail | 44 mm |
| Precision | g3 |
| Material | steel |
| Design size | 35 mm |
Show UNSPSC/ECL@SS
£ 133.27 excl. VAT
/ Each
£ 159.92 incl. VAT
- Delivery usually within ( 7 ) days
