Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings
Flange bearing housing
REXNORD 63112 SQUARE FLANGE BEARING UNITS
REXNORD 63112 SQUARE FLANGE BEARING UNITS
Standard Flange
References
rexnord:
63112
rubix:
267A7167
Technical specifications
Width
56
mm
See all Specifications
Product details
Technical specifications
Product details : REXNORD 63112 SQUARE FLANGE BEARING UNITS
High mechanical and heat resistance. Proof to dust, humidity, washouts, steam, average aggressive chemical agents.
Technical specifications
Attributes
Width
56
mm
Material
Polyamide
Fixation centre-to-centre distance
83
mm
Height
110
mm
Length
110
mm
Series
UCF
Number of holes
4
Outer diameter
30
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.07
excl. VAT
/
Each
£
45.68
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SNR F314 HOUSING
SNR F311 HOUSING
SNR FE211N HOUSING
SNR FA212N HOUSING
FAG F517-A-L FLANGED HOUSING FOR VARIOUS BEARING TYPES WITH CONICAL BO
FAG FLANGED HOUSING F513-B-L
SNR FL321 HOUSING
SNR 722513DA PLUMMER BLOCK
SKF HRB+ FLANGED HOUSING FNL 518 B
SNR FCE204 HOUSING
SNR SFL206N HOUSING
SNR USPFL205 BEARING UNIT
SNR PFT204 HOUSING
FAG F522-WB-L BEARING HOUSING 383830800000
SNR FS324 HOUSING