Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Workpieces clamping
Standard mechanical elements
Standard mechanical parts - Stop
Standard mechanical parts - Stop
Filter Options
CATEGORIES
Standard mechanical parts - Stop (2)
1
Brand
3M
(2)
CONFIRM
2 Product(s) with 2 variant(s):
Relevance
3m:
22620
rubix:
395A4713
manufacturer :
7000001884
ean:
0021200184383
3M BUMPON PROTECTIVE PRODUCTS SJ5012 BLACK 3000 PER CASE
Height
:
3.6 mm
Model
:
SJ5012
£
249.70
excl. VAT
/
Each
Usually arrives within 14 working days
Add
3m:
22993
rubix:
395A4751
manufacturer :
7000001894
3M BUMPON PROTECTIVE PRODUCTS SJ5303 CLEAR 3000 PER CASE
Height
:
5.1 mm
Model
:
SJ5303
£
256.58
excl. VAT
/
Each
Usually arrives within 14 working days
Add