3M BUMPON PROTECTIVE PRODUCTS SJ5012 BLACK 3000 PER CASE


Adhesive stop 3M Bumpon SJ5012 - Black

References
3m:22620
rubix:395A4713
manufacturer :7000001884
ean:0021200184383
brand logo
brand logo
Technical specifications
Height3.6 mm
ModelSJ5012
See all Specifications

Product details : 3M BUMPON PROTECTIVE PRODUCTS SJ5012 BLACK 3000 PER CASE


The 3M Bumpon SJ5012 is a self-adhesive protector that can be used as a foot, bumper and spacer. The flat, cylindrical top has outstanding load-bearing and anti-slip properties. Black, diameter 12.7 mm

Strengths

3M™ Bumpon™ protective products are made of polyurethane and contain no plasticizers
-Easy bonding with 3M pressure-sensitive adhesive.
-High anti-slip capability.
-Does not scratch or stain surfaces.
-Reduces vibration and noise.
-Does not crack or harden.

Applications

For noise and impact protection of doors, furniture and windows, and anti-slip protection for certain small appliances.

Technical specifications


Attributes
Package weight0,605 g
Height3.6 mm
ModelSJ5012
Show UNSPSC/ECL@SS
£ 249.70 excl. VAT
/ Each
£ 299.64 incl. VAT
  • Usually arrives within 14 working days