3M BUMPON PROTECTIVE PRODUCTS SJ5303 CLEAR 3000 PER CASE
Bumper
See technical informationSee documentsReferences
3M:7000001894
Rubix:395A4751
Manufacturer :7000001894

Documents
Product details : 3M BUMPON PROTECTIVE PRODUCTS SJ5303 CLEAR 3000 PER CASE
3M™ Bumpon™ Protective Products SJ5018 Black, 3000 per case is a flat top, self-adhesive rubber bumper 12. 7 mm wide x 5. 8 mm high. These black bumpers are designed to be used as feet, stoppers and spacers, providing increased load bearing capacity and better wear resistance. Use 3M™ Bumpon™ Protective Products SJ5018 Black, 3000 per case as feet, stoppers and spacers in the home or at work. These black, urethane rubber bumpers are plasticiser free and self-adhesive, with a high skid resistance that won’t scratch or stain surfaces. Its 12. 7 mm wide x 5. 8 mm high flat top provides excellent load bearing capacity and better wear resistance. Applies easily due to 3M pressure sensitive adhesives, without cracking or hardening. Reduces vibration and noise of small home appliances, furniture or electronics. Use to align pictures and keep products spaced apart when shipping. Stick on as stops for cabinet doors, lids, and drawers or almost anywhere slamming, scratching, nicking, scuffing, marring, sliding, vibration, or noise may be an issue. Apply to feet on the bottom of small appliances. Cut down on scraping, bumping and banging. Ideal for desktop or handheld electronic devices, electronic cabinetry, telephones, keyboards, foot pedals, scales, clocks, speakers, dispensers, and computers.
Strengths
•Plasticiser free with a urethane composition
Apply easily due to 3M™ pressure sensitive adhesives
Offers high skid-resistance
Won't scratch or stain surfaces
Reduces vibration and noise
Apply easily due to 3M™ pressure sensitive adhesives
Offers high skid-resistance
Won't scratch or stain surfaces
Reduces vibration and noise
Applications
Dampen Noise;Reduce Vibration
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 0x0x0 mm |
|---|---|
| Package weight | 0,529 g |
| Model | sj5303 |
| Height | 5.1 mm |
| Mounting typ | self-adhesive, pressure-sensitive acrylic adhesive (a-20) |
Show UNSPSC/ECL@SS
£ 282.95 excl. VAT
/ Each
£ 339.54 incl. VAT
- Delivery usually within ( 16 ) days