Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Swing-door cabinet
MORESECURE 4 DOOR IN CHARGE PERSONAL LOCKER 915 X 250 X 180MM RED
MORESECURE 4 DOOR IN CHARGE PERSONAL LOCKER 915 X 250 X 180MM RED
Standard Top Small Locker
References
moresecure:
A100641P03GURD
rubix:
2024645
Technical specifications
Number of doors
4
Height
915
mm
Width
250
mm
See all Specifications
Product details
Technical specifications
Product details : MORESECURE 4 DOOR IN CHARGE PERSONAL LOCKER 915 X 250 X 180MM RED
Deadlock or hasp & staple lock, socket in each compartment small item.
Technical specifications
Attributes
Number of doors
4
Height
915
mm
Width
250
mm
Depth
180
mm
Colour
Grey
Type
Small Locker
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
425.68
excl. VAT
/
Each
£
510.82
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BOTT 40020110.77V CUBIO CUPBOARD
BOTT 40018110.77V CUBIO CUPBOARD
BOTT 40013048.16V CUBIO SMF-10512-1.1 CUPBOARD WITH PERFO DOOR
BOTT 40022141.24V CUBIO SMF-13620 6D KITTED CUPBOARD
BOTT 40021061.24V CUBIO SMLF-10610 CUPD HOUSING WITH PERFO DOOR
BOTT 40031077.19V CUBIO PERFO WALL CUPD 525X325X700 1 SHF
BOTT 40031054.19V PERFO WALL CUPBOARD HOUSING WITH SHELF
BOTT 16926119.16 VERSO SHELF CUPBOARD 800X350X2000 WITH 4 SHELVES
BOTT 16926770.19 VERSO SHELF CBOARD 1050 (W)X550 (D)X2000 (H)
BOTT 40031053.19V PERFO WALL CUPBOARD HOUSING
BOTT 40014058.24V CUBIO SMFS-13520-1 WINDOW DOOR CUPBOARD
BOTT 16926111.16 VERSO SHELF CUPBOARD 800X350X900 WITH 2 SHELVES
BOTT 40021113.19V CUBIO SMF-10620-1.14 KITTED CUPBOARD
BOTT 40021101.24V CUBIO SMF-10620-1.2 CUPBOARD WITH PERFO DOOR
BOTT 40021067.19V CUBIO SMLF-10620 CUPD HOUSING WITH PERFO DOOR