Staple gun
Filter Options
Categories
staple gun (5)
Brand
arrow fastener
(1)
challenger
(1)
stanley
(3)
5 Product(s) with 5 variant(s):
STANLEY FMHT6-70868 FATMAX 6-IN-1 MULTI-PURPOSE STAPLER AND BRAD NAILE
- stanley:FMHT6-70868
- rubix:270A2539
- ean:3253566708683
- In stock: Next day delivery
- Weight:0.5 kg
£ 37.83 excl. VAT
/ Each
STANLEY 6-TR110 HEAVY-DUTY STEEL STAPLE GUN
- stanley:6-TR110
- rubix:270A2540
- ean:3253566055572
- Delivery usually within ( 7 ) days
- Weight:0.8 kg
£ 24.20 excl. VAT
/ Each
STANLEY 6-TR45 LIGHT-DUTY STEEL STAPLE GUN
- stanley:6-TR45
- rubix:270A2541
- ean:3253566050454
- Delivery usually within ( 7 ) days
- Weight:0.4 kg
£ 17.12 excl. VAT
/ Each
ARROW H/DUTY STAPLE GUN AND BRAD NAILER MPT50PBN
- arrow fastener:AT50PBN
- rubix:4535748
- Usually arrives within 14 working days
£ 44.32 excl. VAT
/ Each
CHALLENGER SECURITY PRODUCTS AG04 BOX 5000 10MM STAPLES (28 GUN)
- challenger:AG04
- rubix:234A8964
- Delivery usually within ( 3 ) days
£ 50.14 excl. VAT
/ Each






