STANLEY FMHT6-70868 FATMAX 6-IN-1 MULTI-PURPOSE STAPLER AND BRAD NAILE
Hand stapler and nailer FatMax TR75
See technical informationReferences
Stanley:FMHT6-70868
Rubix:270A2539
EAN:3253566708683

Product details : STANLEY FMHT6-70868 FATMAX 6-IN-1 MULTI-PURPOSE STAPLER AND BRAD NAILE
Multifunction stapler FatMax stapler 6 in 1 for staples and nails
Hand stapler STANLEY
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 40x190x260 mm |
|---|---|
| Package weight | 579 g |
| Weight | 0.5 kg |
| Type | fmht6-70868 |
Show UNSPSC/ECL@SS
£ 37.83 excl. VAT
/ Each
£ 45.40 incl. VAT
- Delivery usually within ( 7 ) days