References
Stanley:6-TR45
Rubix:270A2541
EAN:3253566050454

Product details : STANLEY 6-TR45 LIGHT-DUTY STEEL STAPLE GUN
Strengths
•A compact staple gun with steel housing for added durability and prolonged usability. Designed for materials such as cardboard and suitable for light home repairs and decorative works
Fastener window provides clear visibility to determine when staple reload is required
Anti-jam mechanism for continuous use and reliable operation
Lock down handle for safe storage and transportation
Fastener window provides clear visibility to determine when staple reload is required
Anti-jam mechanism for continuous use and reliable operation
Lock down handle for safe storage and transportation
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 30x168x181 mm |
|---|---|
| Package weight | 458 g |
| Weight | 0.4 kg |
Show UNSPSC/ECL@SS
£ 17.12 excl. VAT
/ Each
£ 20.54 incl. VAT
- Delivery usually within ( 7 ) days