STARRETT FCH0058 16MM FAST CUT HOLESAW


Starrett Fast Cut Bi Metal Hole Saw

References
starrett:FCH0058
rubix:2581281
brand logo
brand logo
Technical specifications
Diameter16 mm

Product details : STARRETT FCH0058 16MM FAST CUT HOLESAW


The Fast Cut saw combines a new tooth material, with enhanced heat and wear resistance, and a new tooth design, providing a smoother, faster cut on a wide range of materials, when compared against the previous Constant Pitch saw.

Applications

New tooth material for enhanced heat and wear resistance and greater product life
Ideal for stainless and mild steel sheet and tubes with wall thickness of up to 3mm (1/8")
New 5.5 TPI / 25mm tooth form provides a smoother, faster cut in all materials
41mm (1.5/8") hole saw depth

Technical specifications


Attributes
Diameter16 mm
Show UNSPSC/ECL@SS
£ 8.07 excl. VAT
/ Each
£ 9.68 incl. VAT
  • In stock: Next day delivery