STARRETT HOLE SAW D1016 DIAMOND 17MM


Starrett Diamond Holesaws

References
starrett:D1016
rubix:252108
brand logo
brand logo
Technical specifications
Diameter17Ā mm

Product details : STARRETT HOLE SAW D1016 DIAMOND 17MM


High performance hole saws for drilling small diameter holes in many non-metallic. These Diamond hole saws are the ideal solution for the toughest cutting situations.Able to cut rapidly through porcelain, glass, ceramics, brick and stone, these hole saws are the ideal solution in the toughest of cutting situations Small diameter hole saws are perfect for kitchen and bathroom installations Smo oth surface finish, ideal when cutting glass and porcelain Supported by a comprehensive range of drive arbours with carbide tipped pilot drills Cutting Depth of 41mm (1.5/8")

Applications

Supported by a comprehensive range of arbours with carbide tipped pilot drills
Smooth surface finish, ideal when cutting glass and porcelain
Cutting depth 41mm (1.5/8")

Technical specifications


Attributes
Diameter17Ā mm
Show UNSPSC/ECL@SS
Ā£ 21.40 excl. VAT
/ Each
Ā£ 25.68 incl. VAT
  • Usually arrives within 14 working days