Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Holesaw
BOSCH 2609390036 SDS-PLUS ARBOR FOR 33MM-152MM
BOSCH 2609390036 SDS-PLUS ARBOR FOR 33MM-152MM
SDS-plus adapter
References
bosch:
2609390036
rubix:
246A9727
ean:
3165140087803
Technical specifications
Diameter
6.35
mm
See all Specifications
Product details
Technical specifications
Product details : BOSCH 2609390036 SDS-PLUS ARBOR FOR 33MM-152MM
Adapter connects drill bit to tool. Suitable for all corded and cordless drill/drivers.
Technical specifications
Attributes
Logistic Weight
180
g
Packaged dimensions (D x W x H)
135
x
52
x
41
mm
Package weight
180
g
Diameter
6.35
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.33
excl. VAT
/
Each
£
30.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
LENOX 3006666L T2 BI-METAL HOLE SAW 105MM
STARRETT FCH1016 17MM FAST CUT HOLESAW
BAHCO 3830-25-VIP HOLESAW BIM 25MM IP
RCM180 ROTAR BROACH MINI CUTTER M18
LENOX 3004040L T2 BI-METAL HOLE SAW 64MM
BAHCO 3832-38 HOLESAW CARB TIPPED 38MM IP
BOSCH 2608584804 70MM DIA SHEET METAL HOLESAW
LENOX 3001111L T2 BI-METAL HOLE SAW 17MM
BOSCH 2608584809 86MM DIA SHEET METAL HOLESAW
LENOX 3001717L T2 BI-METAL HOLE SAW 27MM
BOSCH 2608584788 32MM SHEET METAL HOLESAW
BOSCH 2608584117 BI-METAL COBALT HOLESAW 51MM
STARRETT FCH0214 57MM FAST CUT HOLESAW
EVOLUTION ROTOBOR CUTTER SHORT 35MM
STARRETT FAST CUT HOLESAW 105MM FCH0418