STARRETT A2E HOLE SAW ARBOR AY1411


STARRETT HOLE SAW ARBOR A2-E

References
starrett:A2E
rubix:116A3960
manufacturer :A2-E
brand logo
brand logo
Technical specifications
TypeHole Saw arbor
See all Specifications

Product details : STARRETT A2E HOLE SAW ARBOR AY1411


Hole Saw arbor supplied with extended length 6.35mm (1/4″) pilot drill. Shank size 11mm (7/16″). Screw thread 5/8″-18. Quick-Hitch arbors feature two locating pins inserted into the hole saw cap to prevent the hole saw overtightening on the screw thread. This allows easy and instant hole saw changes, without tools and without removing the arbor from the chuck.

Strengths

  • Holesaw Pairing: DCH and TCT Multi Purpose MPH
  • Fits Holesaw Diameter: 32-210mm (1.1/4″-8.9/32”)
  • Arbor Shank Sizes: 11mm (7/16”) hex (excluding SDS-Plus Arbors)
  • Pack: Box
  • Number of Parts: Three (Body, Pilot Drill and Screw)
  • Colour: Black and Grey
  • Body Material: Steel

Applications

  • For use with hole saws ranging from 32-210mm
  • Permit instant change of hole saws without tools or removing the arbor from the chuck

Technical specifications


Attributes
TypeHole Saw arbor
MaterialSteel
ModelA2E ARBOR
Show UNSPSC/ECL@SS
£ 14.41 excl. VAT
/ Each
£ 17.29 incl. VAT
  • In stock: Next day delivery