Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Holesaw - Accessory
BOSCH 2609390588 3/8 HEX ARBOR
BOSCH 2609390588 3/8 HEX ARBOR
Hexagon Adapter
References
bosch:
2609390588
rubix:
80976349
ean:
3165140698252
Technical specifications
Type
hex adapter
See all Specifications
Product details
Technical specifications
Product details : BOSCH 2609390588 3/8 HEX ARBOR
The Hexagon Adapter connects the hole saw to the power tool with a mandrel.
Technical specifications
Attributes
Logistic Weight
104
g
Packaged dimensions (D x W x H)
166
x
83
x
17
mm
Package weight
100
g
Type
hex adapter
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.12
excl. VAT
/
Each
£
10.94
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
STARRETT OOPS ARBOR ADAPTOR A19
BOSCH 2.608.594.264 POWERCHANGE HOLESAW ARBOR ONLY - HEX SHANK
BAHCO 3834-ARBR-930 ARBOR 14-30MM IP
STARRETT HOLE SAW ARBOR DIAMOND XA2
BOSCH 2608900528 EXPERT POWER CHANGE PLUSPILOT DRILLBIT HSS-G 7.15X105
BOSCH 2.608.594.261 ARBOR PILOT HSS-COBALT 7.5X105MM 1/4HEX SHANK
STARRETT HOLE SAW EXTENSION A15 12 INCH
LENOX 3084712X HOLE SAW ARBOR EXTENSION 300MM
LENOX 1779801 32-152MM ARBOR HEX SHANK
BOSCH 2609390034 HEX SHANK ARBOR FOR 35-152MM HOLE SAWS
STARRETT HOLE SAW ARBOR DIAMOND XA10
LENOX 1768436 PLUMBERS HOLE SAW KIT SET OF 9
LENOX T2 ARBOUR 3.25 DRILL 1779805
STARRETT HOLE SAW ARBOR A4
BAHCO 3834-EXT-1 EXTENSION FOR HOLESAWS 11.1MM