BAHCO 3834-ARBR-930 ARBOR 14-30MM IP


Arbors with Quick-Change function

References
bahco:3834-ARBR-930
rubix:054108
ean:7311518015565
brand logo
brand logo
Technical specifications
Typehole saw arbor
See all Specifications

Product details : BAHCO 3834-ARBR-930 ARBOR 14-30MM IP


Power Driver increases strength and eliminates play. Greater cutting power on the holders, increased by the driving pins. HSS centre drill is mounted standard in each holder. Holders for hole saws 32-100mm. With hexagonal fitting and hexagonal housing for a stronger design, in which the hole saws are easier to remove. Are fitted with drive pins, making the large drive power of the machine optimally transferred to the hole saw. It is not advisable to use 9 mm holders for hole saw diameters from 100 mm. Diameter: 11,1 mm. Drill diameter: 13 mm.

Strengths

Easy change of holesaw with quick change mechanism

Applications

Can be used with hand machines, and when you work with high working pressure, in static machines.
Hardened to maximum strength.

Technical specifications


Attributes
Logistic Weight80 g
Typehole saw arbor
Show UNSPSC/ECL@SS
£ 9.87 excl. VAT
/ Each
£ 11.84 incl. VAT
  • Usually arrives within 14 working days