MECALINE 879634 STATIC SWITCH FOR ISO 6432


STATIC / REED DETECTOR FOR CYLINDER ISO 6432

References
mecaline:879634
rubix:216A1426
ean:3660338331770
brand logo
brand logo
Technical specifications
TypeStatic swith
Min. tension10 V
Max. tension28 V
See all Specifications

Product details : MECALINE 879634 STATIC SWITCH FOR ISO 6432


2 wire static / reed switch, Normally open, Red LED indicator 2 meters cable, IP67 rated for cylinders ISO 6432
STATIC DETECTOR FOR ISO 6432

Technical specifications


Attributes
TypeStatic swith
Min. tension10 V
Max. tension28 V
Cable length2 m
Show UNSPSC/ECL@SS
£ 24.26 excl. VAT
/ Each
£ 29.11 incl. VAT
  • Usually arrives within 14 working days