TAMLEX BT/LB300 300MM FASTCONNECT L SHAPE SUPPORT BRACK (H)165 MM X (W
FastConnect Basket Tray
See technical informationSee documentsReferences
Tamlex:BT/LB300
Rubix:234A6811

Documents
Product details : TAMLEX BT/LB300 300MM FASTCONNECT L SHAPE SUPPORT BRACK (H)165 MM X (W
300mm Fastconnect L Shape Support Brack (H)165 mm x (W)370 mm
Technical specifications
Attributes
| Type | support bracket |
|---|---|
| Model | bt/lb |
| Material | carbon steel |
Show UNSPSC/ECL@SS
£ 5.89 excl. VAT
/ Each
£ 7.07 incl. VAT
- Delivery usually within ( 3 ) days
