RONBAR PP20CP 20MM CONTRACTOR PACK BLACK (L)10 M X (DIA)20 MM
Contractor packs
See technical informationSee documentsReferences
Ronbar:PP20CP
Rubix:234A5910

Documents
Product details : RONBAR PP20CP 20MM CONTRACTOR PACK BLACK (L)10 M X (DIA)20 MM
20mm Contractor Pack Black (L)10 m x (Dia)20 mm
Technical specifications
Attributes
| Type | contractor pack |
|---|---|
| Model | pp cp |
| Material | polypropylene |
Show UNSPSC/ECL@SS
£ 27.05 excl. VAT
/ Each
£ 32.46 incl. VAT
- Delivery usually within ( 3 ) days
