IRWIN MEDIUM PRO CLAMP 300MM

Medium-Duty Pro Clamp M with Tommy Bar

See technical informationSee documents
References
Irwin:10503569
Rubix:010709
EAN:5706915035698
brand logo
Documents

Product details : IRWIN MEDIUM PRO CLAMP 300MM


Medium-Duty Pro Clamp M with Tommy bar - Clamping Depth 120 mm Features:IRWIN® Record® range of PRO clamps deliver the right fit, features and pressure for heavy-duty clamping jobs. Professionals will get the clamping performance they need to get the job done right.

Strengths

THERMOPLASTIC ELASTOMERS (TPE) PADS
Pads snap fit to prevent loss and provide excellent friction to work surface while reducing marking
COMPONENT HANDLE
For higher torque transfer than wood, plus added comfort (L range has tommy bar)
ENHANCED PERFORMANCE
Updated Rib location improves strength at less weight and allows the clamp to stand horizontally or vertically
ZINC PLATED I-BEAM
Provides higher mechanical strength, less torsion and rust prevention

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 33.91 excl. VAT
/ Each
£ 40.69 incl. VAT
  • Usually arrives within 14 working days