Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Clamps, presses
Clamp
IRWIN RECORD SASH CLAMP 135/2 24 INCH
IRWIN RECORD SASH CLAMP 135/2 24 INCH
Sash Clamp
References
record (irwin):
T1352
rubix:
014157
Technical specifications
Clamping
610
mm
Product details
Technical specifications
Product details : IRWIN RECORD SASH CLAMP 135/2 24 INCH
Technical specifications
Attributes
Clamping
610
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
60.12
excl. VAT
/
Each
£
72.14
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK PROFESSIONAL PUMP CLAMP CLAMPING MM 1500 PROJECTION MM 150
IRWIN MINI QUICK GRIP 150MM T546EL7
FACOM BAR CLAMP 275.800
IRWIN QUICK GRIP PAIR 300MM T5122QCEL7 1
FACOM BAR CLAMP 272A.600
IRWIN RECORD 119 G CLAMP 4 INCH
FACOM BAR CLAMP 274.300
IRWIN QUICK-GRIP BAR CLAMP 915MM/36IN 536QC T536QCEL7
ROEBUCK PROFESSIONAL PUMP CLAMP CLAMPING MM 600 PROJECTION MM 80
IRWIN QUICK GRIP XP 36 INCH / 900MM
ROEBUCK PROFESSIONAL PUMP CLAMP CLAMPING MM 300 PROJECTION MM 80
ROEBUCK PROFESSIONAL PUMP CLAMP CLAMPING MM 600 PROJECTION MM 150
IRWIN PRO CLAMPS - S - 80MM CLAMPING DEPTH 200MM
FACOM BAR CLAMP 275.1000
FACOM BAR CLAMP 272A.1500