References
Draper:64300
Rubix:382A5320
Manufacturer :64300
EAN:5059482006791
Product details : DRAPER 64300 JOCKEY WHEEL WITH CLAMP 35MM
Steel jockey wheel with 160mm heavy duty wheel complete with 35mm clamp. Provides extra support and stability when hitched or unhitched. Used to help move a trailer into position or to assist moving a trailer around when not hooked to a tow vehicle. Height adjustment handle for ease of use. Zinc-plated finish helps resist corrosion. Static load bearing capacity 75kg.
Technical specifications
Attributes
| Clamping | 35 mm |
|---|
Show UNSPSC/ECL@SS
£ 47.74 excl. VAT
/ Each
£ 57.29 incl. VAT
- Delivery usually within ( 7 ) days

