TAMLEX STO2 50MM STAND OFF BRACKET GALV TO BS2989 (DIA)7 MM X (H)40 MM
Tamlex Medium Duty Cable Tray
See technical informationSee documentsReferences
Tamlex:STO2
Rubix:234A6826

Documents
Product details : TAMLEX STO2 50MM STAND OFF BRACKET GALV TO BS2989 (DIA)7 MM X (H)40 MM
50mm Stand off Bracket Galv to BS2989 (Dia)7 mm x (H)40 mm x (W)50 mm
Technical specifications
Attributes
| Type | stand off bracket/cable tray hanger |
|---|---|
| Model | sto |
| Material | carbon steel |
Show UNSPSC/ECL@SS
£ 5.42 excl. VAT
/ Each
£ 6.50 incl. VAT
- Delivery usually within ( 3 ) days
