References
Sandvik Coromant:A25T-DCLNL 12
Rubix:1034848
Manufacturer :5722441



Product details : A25TDCLNL12-SVIK T-MAX P RC BORING
T-Max® P boring bar for turning
Technical specifications
Attributes
| Diameter | 25 mm |
|---|---|
| Total length | 300 mm |
| Internal cooling | yes |
| Use | turning |
| Body material | steel |
| Min reaming diameter | 32 mm |
| Insert Type | a25t-dclnl 12 |
Show UNSPSC/ECL@SS
£ 352.73 excl. VAT
/ Each
£ 423.28 incl. VAT
- Usually arrives within 14 working days
