ROEBUCK 853467 HSS TIN STEP DRILL DIAMETER RANGE 4-12 MM
Step drill
See technical informationSee documentsReferences
Roebuck:853467
Rubix:216A5661
EAN:3660338095689



Documents
Product details : ROEBUCK 853467 HSS TIN STEP DRILL DIAMETER RANGE 4-12 MM
For sheets and thin materials up to 3mm max.
TiN coating for prolonged tool life + REMOVAL of stainless steel sheets.
Helical grooves to facilitate stepped tip penetration.
Marked diameters. Deburring at 60°. Front sharpening: 118°.
Triple flat surface attachment to optimize tightening.
Made in France.
TiN coating for prolonged tool life + REMOVAL of stainless steel sheets.
Helical grooves to facilitate stepped tip penetration.
Marked diameters. Deburring at 60°. Front sharpening: 118°.
Triple flat surface attachment to optimize tightening.
Made in France.
Strengths
Deburring at 60° on the tool head
Technical specifications
Attributes
| Cutting material | hss |
|---|---|
| Min. diameter | 4 mm |
| Max diameter | 12 mm |
| Tail | shank with three flats |
Show UNSPSC/ECL@SS
£ 14.42 excl. VAT
/ Each
£ 17.30 incl. VAT
- Usually arrives within 14 working days
