NORTON 61463690647 SHARPENING STONES COMBINATION BENCH STONE INDIA
Sticks & Stones Sharpening stones - COMBINATION BENCH STONE
See technical informationReferences
Norton:61463690647
Rubix:394A3055
EAN:3157624493408

Product details : NORTON 61463690647 SHARPENING STONES COMBINATION BENCH STONE INDIA
Since 1823, Norton has been the leading supplier of benchstones, files, slips, dressing sticks and rubbing bricks. Our comprehensive line of sharpening and finishing stones delivers superior performance solutions.
90 Special stones Sharpening stones - Norton COMBINATION BENCH STONE - 177.8 Gr320
Applications
Sharpening
Technical specifications
Attributes
| Grain | 320 |
|---|---|
| Material | aluminium oxide |
| Length | 177.8 mm |
| Width | 50.8 mm |
| Height | 25.4 mm |
| Shape | flat |
Show UNSPSC/ECL@SS
£ 43.01 excl. VAT
/ Each
£ 51.61 incl. VAT
- Delivery usually within ( 10 ) days
