References
FAG:HJ2218-E
Rubix:238A1717
Manufacturer :0191820230000
EAN:4012801371568

Product details : FAG HJ2218-E L-SECTION RING
Ring with angular cross section
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 15x114,4x114,4 mm |
|---|---|
| Logistic Weight | 325 g |
| Type | angle ring |
| Inner diameter | 90 mm |
| Outer diameter | 114.4 mm |
| Width | 15 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 169.07 excl. VAT
/ Each
£ 202.88 incl. VAT
- Usually arrives within 14 working days
