BAHCO 1472K5RED 5 DR TROLLEY-RED RAL3001
Storage HUB Tool Trolley
See technical informationSee documentsReferences
Bahco:1472K5RED
Rubix:401A4486
EAN:7314150349562

Documents
Product details : BAHCO 1472K5RED 5 DR TROLLEY-RED RAL3001
5 drawers heavy-duty tool trolley is based on a solid steel dual-walled case construction
Fully opening drawers equipped with ball-bearing sliders that glide very smoothly and have a capacity up to 30 kg
Rubber wheels ensure maximum stability, making the trolley easy to manoeuvre, even on irregular surfaces
Perforated side panels allow end-user add different Xpand accesories
Strong and secure round locking system protects the tool trolley against theft
Scratchproof powder coating outside and inside assures a high protection against rust
Shock protecting corner bumpers minimise the chance of injuries and damage to surrounding objects
Dual-walled case ensures that the drawers always open after a collision damages the outside wall
A wide range of Fit&Go ready-to-use foam inlays with tools is available
Fully opening drawers equipped with ball-bearing sliders that glide very smoothly and have a capacity up to 30 kg
Rubber wheels ensure maximum stability, making the trolley easy to manoeuvre, even on irregular surfaces
Perforated side panels allow end-user add different Xpand accesories
Strong and secure round locking system protects the tool trolley against theft
Scratchproof powder coating outside and inside assures a high protection against rust
Shock protecting corner bumpers minimise the chance of injuries and damage to surrounding objects
Dual-walled case ensures that the drawers always open after a collision damages the outside wall
A wide range of Fit&Go ready-to-use foam inlays with tools is available
Strengths
26" E72 Storage HUB Tool Trolleys with 5 Drawers
Technical specifications
Attributes
| Number of drawers | 5 |
|---|---|
| Permissible load | 600 kg |
| Width | 782 mm |
| Depth | 510 mm |
| Height | 952 mm |
| Material | powder-coated steel |
| Number of elements | 1 |
| Colour | red |
Show UNSPSC/ECL@SS
£ 743.38 excl. VAT
/ Each
£ 892.06 incl. VAT
- Delivery usually within ( 14 ) days
