References
Draper:07629
Rubix:80112536
Manufacturer :07629

Product details : DRAPER 07629 2 TIER TOOL TROLLEY
Mobile workshop trolley ideal for moving bulky heavy equipment. Manufactured from heavy duty 0.6mm steel with a powder coated protective finish. Fitted with two swivelling castors and two fixed. Carton packed .
Technical specifications
Attributes
| Number of drawers | 0 |
|---|---|
| Permissible load | 135 kg |
| Width | 410 mm |
| Depth | 845 mm |
| Height | 780 mm |
| Material | steel (powder coated protective finish) |
| Number of elements | 2 |
| Colour | blue |
Show UNSPSC/ECL@SS
£ 135.92 excl. VAT
/ Each
£ 163.10 incl. VAT
- Delivery usually within ( 7 ) days
