SPARTEX SSTRKIT14CBB 22-2X 600MM5 DRAW 4X100&1X150MM-960.1270.675 L/GR
Drawer
See technical informationReferences
Spartex:UK-SSTRKIT14CBB
Rubix:225A0631
Manufacturer :SSTRKIT14CBB
Product details : SPARTEX SSTRKIT14CBB 22-2X 600MM5 DRAW 4X100&1X150MM-960.1270.675 L/GR
Our range of Trolley Kits offer perfect mobile storage stations for industrial workshops, manufacturing areas or within the workplace. This robust trolley range is made from an all steel construction and is built to last, and features various trolley cabinets to suit the users storage configurations.
Technical specifications
Attributes
| Width | 1270 mm |
|---|---|
| Depth | 675 mm |
| Height | 960 mm |
Show UNSPSC/ECL@SS
£ 1,831.24 excl. VAT
/ Each
£ 2,197.49 incl. VAT
- Delivery usually within ( 16 ) days

