FILOFORM SEALS CM2+C CTL THROUGH JOINT KIT (L)320 MM X (DIA)60 MM
Straight Connection Joint
See technical informationSee documentsReferences
Filoform:CM2+C
Rubix:234A6186

Documents
Product details : FILOFORM SEALS CM2+C CTL THROUGH JOINT KIT (L)320 MM X (DIA)60 MM
Ctl Through Joint Kit (L)320 mm x (Dia)60 mm
Technical specifications
Attributes
| Type | straight connection joint |
|---|---|
| Model | cm |
| Material | polyurethane resin |
Show UNSPSC/ECL@SS
£ 81.15 excl. VAT
/ Each
£ 97.38 incl. VAT
- Delivery usually within ( 3 ) days
