SANDVIK T100-KM106DA-M8D210 COROTAP 6871218


Machine thread-cutter Sandvik Coromant

References
sandvik coromant:T100-KM106DA-M8D210
rubix:317A5454
manufacturer :6871218
ean:7323220280865
brand logo
brand logo
Technical specifications
Threading diameter8 mm
Angle of helix0 °
Total length90 mm
See all Specifications

Product details : SANDVIK T100-KM106DA-M8D210 COROTAP 6871218


Technical specifications


Attributes
Threading diameter8 mm
Angle of helix0 °
Total length90 mm
Thread depth18 mm
Body materialnon-metallic and other materials
Typemetric through-bores
With cooling sprayno
Show UNSPSC/ECL@SS
£ 60.60 excl. VAT
/ Each
£ 72.72 incl. VAT
  • Usually arrives within 14 working days