DORMER HSS TAP 1/2BLUE E5381/2BLUE


Machine thread-cutters E538

References
dormer:E5381/2BLUE
rubix:1071521
ean:7320760202197
Machine tap 1/2 inchx16 ISO 529
brand logo
Technical specifications
Angle of helix40 °
Total length89 mm
Body materialHSS
See all Specifications

Product details : DORMER HSS TAP 1/2BLUE E5381/2BLUE


HSS-E Machine thread-cutter for BSF thread ISO 529 shape C 40° spiralised 2xD blind holes for steel <850 N/mm². Stainless steel.

Applications

• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Stainless steel machining steel (<250 HB <850 N/mm²)
• Stainless steel - Austenitic (<320 HB <1100 N/mm²)
• Stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)

Technical specifications


Attributes
Angle of helix40 °
Total length89 mm
Body materialHSS
TypeBritish blind bores
With cooling sprayNo
Drilling diameter11 mm
Square drive adapter9 mm
CoatingBright / Steam Tempered
Show UNSPSC/ECL@SS
£ 38.17 excl. VAT
/ Each
£ 45.80 incl. VAT
  • Usually arrives within 14 working days