References
Sandvik Coromant:T300-MM101JA-M10 B145
Rubix:317A8449
Manufacturer :8248785
EAN:7323226762365


Technical specifications
| Threading | m10x1,5 |
|---|---|
| Threading diameter | 10 mm |
| Type | metric blind bores |
Product details : SANDVIK T300-MM101JA-M10B145 COROTAP 8248785
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | m10x1,5 |
|---|---|
| Threading diameter | 10 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Drilling diameter | 8.5 mm |
| Tail diameter | 7 mm |
| Square drive adapter | 6.7 mm |
| Thread depth | 15 mm |
| Angle of helix | 40 ° |
| Total length | 75 mm |
| Body material | hss-e |
| No. of threads per inch | 16.93 |
Show UNSPSC/ECL@SS
£ 40.88 excl. VAT
/ Each
£ 49.06 incl. VAT
- Usually arrives within 14 working days