MARKAL 042805 LA-CO OXY-TITE OXYGEN THREAD SEALING COMPOUND 113GRM
LA-CO Oxy-Tite
See technical informationSee documentsReferences
Markal:042805
Rubix:2536297
Manufacturer :42805
Documents
Product details : MARKAL 042805 LA-CO OXY-TITE OXYGEN THREAD SEALING COMPOUND 113GRM
PTFE thread sealant specifically formulated for oxygen services
Pressures: 2,600 PSI (180 BAR) for oxygen gas
Sealing temperature: -320°F to 450°F (-196°C to 232°C)
No V.O.C.’s
Tested to the standard of ASTM G-72.
Technical specifications
Attributes
| Weight | 113 g |
|---|
Show UNSPSC/ECL@SS
£ 120.76 excl. VAT
/ Each
£ 144.91 incl. VAT
- Delivery usually within ( 3 ) days


