MARCO CABLE MANAGEMENT MCWFB100 FAST FIX WALL BRACKET (W)100 MM
Steel Wire Cable Tray Accessories
See technical informationSee documentsReferences
Atkore Marco:MCWFB100
Rubix:234A6937

Documents
Product details : MARCO CABLE MANAGEMENT MCWFB100 FAST FIX WALL BRACKET (W)100 MM
Fast Fix Wall Bracket (W)100 mm
Technical specifications
Attributes
| Type | fast-fix wall bracket |
|---|---|
| Model | mcwfb |
| Material | steel |
Show UNSPSC/ECL@SS
£ 9.00 excl. VAT
/ Each
£ 10.80 incl. VAT
- Delivery usually within ( 3 ) days
