MARSHALL-TUFFLEX MT2/7248 FAST COUPLING BASKET TRAY 100X65MMEZ (L)3 M
Coupling Basket
See technical informationSee documentsReferences
Marshall-Tufflex:MT2/7248
Rubix:234A6951

Documents
Product details : MARSHALL-TUFFLEX MT2/7248 FAST COUPLING BASKET TRAY 100X65MMEZ (L)3 M
Fast Coupling Basket Tray 100X65Mmez (L)3 m x (H)65 mm x (W)100 mm
Technical specifications
Attributes
| Type | coupling basket |
|---|---|
| Model | mt2 |
| Material | galvanised steel |
Show UNSPSC/ECL@SS
£ 19.79 excl. VAT
/ Each
£ 23.75 incl. VAT
- Delivery usually within ( 3 ) days
