Stub Length Drill
Drilling diameter | 9.5 mm |
---|---|
Total length | 84 mm |
Length of cut | 40 mm |
Drilling diameter | 9.5 mm |
---|---|
Total length | 84 mm |
Length of cut | 40 mm |
Din standard | DIN 1897 |
Coating | Steam Oxide |
Tolerance | h8 |
Direction of cutting | Right |
Machining material | Steel;Stainless Steel;Grey Cast Iron;Malleable and Spheroidal Iron;Aluminium and Other Non-Ferrous Metal;Special, Super and Titanium Alloys;Hardened Steel and Chilled Cast Iron |
Body material | Steel |
Sharpening | 130 ° |
Tip angle | 130 ° |
Internal cooling | No |
Tail diameter | 9.5 mm |
Usually arrives within 14 working days