GUHRING 00223 014.100 STANDARD HSS DRILLS 9002230141000
Stub twist drill bit type 223
See technical informationReferences
Gühring:223 14.100
Rubix:343A7943
Manufacturer :9002230141000
EAN:4031093057080


Technical specifications
| Drilling diameter | 14.1 mm |
|---|---|
| Length of cut | 56 mm |
| Shank type | cylindrical |
Product details : GUHRING 00223 014.100 STANDARD HSS DRILLS 9002230141000
Design: HSS Co5, DIN 1897, Typ INOX.
Profile grinding, right cutting, with precise point geometry and excellent thermosetting resistance. Point thinning > Ø 2.4 mm according to DIN 1412, form A, Normal angle of rake, core thickness thicker than normal and normal core gradient.
Application: Suitable for use on machines, revolver benches and hand drills. Particularly suitable for rust/acid-resistant steels (VA steels), spring steel, austenitic steels and special alloys such as Hastelloy, Inconel and Nimonic.
Profile grinding, right cutting, with precise point geometry and excellent thermosetting resistance. Point thinning > Ø 2.4 mm according to DIN 1412, form A, Normal angle of rake, core thickness thicker than normal and normal core gradient.
Application: Suitable for use on machines, revolver benches and hand drills. Particularly suitable for rust/acid-resistant steels (VA steels), spring steel, austenitic steels and special alloys such as Hastelloy, Inconel and Nimonic.
Technical specifications
Attributes
| Drilling diameter | 14.1 mm |
|---|---|
| Length of cut | 56 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 14.1 mm |
Show UNSPSC/ECL@SS
£ 41.29 excl. VAT
/ Each
£ 49.55 incl. VAT
- Usually arrives within 14 working days