STUD M12 X 100


Studs

References
wixroyd:21100.W0124
rubix:225853
brand logo
brand logo
Technical specifications
Length100 mm
Material/finishingsteel
Class10.9
See all Specifications

Product details : STUD M12 X 100


MaterialForged steel, rolled thread, heat-treated.

M6-M12 - tensile strength class 10.9.
M14-M42 tensile strengh class 8.8.
DIN 6379

Technical specifications


Attributes
Length100 mm
Material/finishingsteel
Class10.9
Diameter12 mm
Show UNSPSC/ECL@SS
£ 8.96 excl. VAT
/ Each
£ 10.75 incl. VAT
  • Usually arrives within 14 working days