References
Festo:ESS-20-CS
Rubix:120A4442
Manufacturer :189401
EAN:4052568042639

Documents
Product details : FESTO 189401 SUCTION CUP COMPLETE ESS-20-CS
Suction cup complete ESS-20-CS easily interchangeable, Suction cup height compensator=7 mm, Min. workpiece radius=50 mm, Nominal size=3 mm, Suction cup diameter=20 mm, Suction cup volume=2,75 cm3
Technical specifications
Attributes
| Logistic Weight | 9,74 g |
|---|---|
| Material | silicone |
Show UNSPSC/ECL@SS
£ 23.63 excl. VAT
/ Each
£ 28.36 incl. VAT
- Delivery usually within ( 2 ) days