References
Festo:ESS-20-BU
Rubix:120A6869
Manufacturer :189379
EAN:4052568042493

Documents
Product details : FESTO 189379 SUCTION CUP COMPLETE ESS-20-BU
Suction cup complete ESS-20-BU easily interchangeable, Suction cup height compensator=6 mm, Min. workpiece radius=40 mm, Nominal size=3 mm, Suction cup diameter=20 mm, Suction cup volume=1,6 cm3
Technical specifications
Attributes
| Logistic Weight | 10,05 g |
|---|---|
| Material | polyurethane |
Show UNSPSC/ECL@SS
£ 13.90 excl. VAT
/ Each
£ 16.68 incl. VAT
- Delivery usually within ( 2 ) days