FESTO 189272 SUCTION CUP COMPLETE ESS-4-SF


Suction cup ESS-4

References
festo:ESS-4-SF
rubix:120A4802
manufacturer :189272
ean:4052568041892
ESS-4-SF Suction cup complete
brand logo
Technical specifications
Materialfluorocarbon rubber
See all Specifications

Product details : FESTO 189272 SUCTION CUP COMPLETE ESS-4-SF


Suction cup complete ESS-4-SF Wearing part, easily replaceable Min. workpiece radius=10 mm, Nominal size=1,2 mm, Suction cup diameter=4 mm, Suction cup volume=0,008 cm3, Ejector pulse suitability=<= 4 bar

Technical specifications


Attributes
Logistic Weight3Ā g
Materialfluorocarbon rubber
Show UNSPSC/ECL@SS
Ā£ 22.55 excl. VAT
/ Each
Ā£ 27.06 incl. VAT
  • Delivery usually within ( 2 ) days