FESTO 547701 VACUUM GENERATOR CARTRIDGE VN-20-H


VN Vacuum generator cartridge

References
festo:VN-20-H
rubix:119A3761
manufacturer :547701
ean:4052568092917
VN-20-H Vacuum generator cartridge
brand logo
Technical specifications
Materialnbr, pom, wrought aluminum alloy
See all Specifications

Product details : FESTO 547701 VACUUM GENERATOR CARTRIDGE VN-20-H


Vacuum generator cartridge VN-20-H For VN vacuum generators, high vacuum. Nominal size, Laval nozzle=2 mm, Assembly Position=Any, Ejector characteristic=(* Standard, * High vacuum), Operating pressure=1 - 8 bar, Operating pressure for max. vacuum=3,5 bar

Technical specifications


Attributes
Logistic Weight4,7Ā g
Materialnbr, pom, wrought aluminum alloy
Show UNSPSC/ECL@SS
Ā£ 188.05 excl. VAT
/ 5 pieces
Ā£ 225.66 incl. VAT
  • Delivery usually within ( 2 ) days